
D-ARGENT BEACH MOUSE PAD
Mfr # 30181
Zoro # G114876949
product price: $9.85
/eaKey Features
Height
0.10"
Width
8.50"
Recycled
Yes
Durability
Anti-skid
Printed Design/Pattern/Texture
d'Argent Beach
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30181
Zoro #
G114876949
UPC #
35286301817
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.10"
Width
8.50"
Length
8 in
Details
Item
Mouse Pad
Recycled
Yes
Durability
Anti-skid
Printed Design/Pattern/Texture
d'Argent Beach
Surface Material
Cloth
Environmentally Friendly
Yes
Features
Non-skid Base, PVC Free, Soft, Glue-free, Eco-friendly, Comfortable
Material
Latex, Natural Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.