
ERGOPRENE GEL MOUSEPAD W/WRIST REST - BLACK
Mfr # 30191
Zoro # G414876892
product price: $17.25
/eaKey Features
Width
8"
Height
1"
Surface Material
Cloth
Depth
11"
Durability
Anti-skid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30191
Zoro #
G414876892
UPC #
35286301916
Country of Origin
Taiwan, Province of China
Dimensions
Width
8"
Height
1"
Depth
11"
Details
Item
Mouse Pad
Surface Material
Cloth
Durability
Anti-skid
Material
Natural Rubber, Gel, Ergoprene
Features
Non-skid Base, Eco-friendly, Smooth, Ergonomic, Comfortable, Wrist Rest, Glue-free, Soft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.