ERGOTWIN IS A PERFECT COMBINATION OF FORM AND FUNCTION. THE STRONG METAL PARTS A

  • Mfr # 31883

  • Zoro # G315190349


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Color
Pearl Black
Material
Steel
Height
9"
Width
32"
Weight Capacity
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31883
Zoro #
G315190349
UPC #
35286318839
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
32"
Depth
14"
Height Adjustable
Yes

Details

Color
Pearl Black
Material
Steel
Weight Capacity
20 lb
Mounting
Desktop
Assembly Required
Yes
Maximum Load Capacity
20 lb
Item
Monitor Stand
Assembly
Required
Recycled
No
Features
Sturdy, Tablet Holder, Non-slip, Ergonomic, Adjustable, Rubber Pad, Powder Coated; Height Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.