30001 Glow Pot Pads; Cocoa
- Mfr # 30001
- Zoro # G503847932
Key Features
Specifications
Details
- MFR #
- 30001
- Zoro #
- G503847932
- UPC #
- -
- Country of Origin
- China
- Material
- Rubber, Plastic
- Color
- Lime
- Item
- Pot Pads
- Features
- Non-skid
- Application
- Deck, Furniture
- Shape
- Circle
Dimensions
- Thickness
- 1/2 in
- Diameter
- 2 in
Description
Allsop Home and Garden creates the most innovative and conscientious products possible from original garden tools to solar lighting. We are well known for combining creative materials with solar power for efficient and sustainable products. Our artisans are proficient in creating ultra durable products with an intricate pattern. Our excellent finishing and amazing textures make your place far more inviting. Save your deck Pot Pads are a must for potted plants on any surface. Unlike other competitive products, Pot Pads will never disintegrate, chip, crumble or leave unsightly marks on your deck surface. Eliminate deck rot, bug infestation, and molding under your pots.
Specifications- Color: Cocoa
- Dimension: 10.25" H x 1" W x 5" L
- Weight: 0.22 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.