Allsop Home & Garden 31592 Glow Clean-up Handles

  • Mfr # 31592

  • Zoro # G704110620


product price:  $26.49
/ea

Key Features

Material
Rubber
Application
Garden
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31592
Zoro #
G704110620
UPC #
-
Country of Origin
China

Details

Item
Garden Tarp Handle
Material
Rubber
Application
Garden

Description

Allsop Home and Garden creates the most innovative and conscientious products possible from original garden tools to solar lighting. We are well known for combining creative materials with solar power for efficient and sustainable products. Our artisans are proficient in creating ultra durable products with an intricate pattern. Our excellent finishing and amazing textures make your place far more inviting. Turn any standard riveted tarp into a multi-functional cover or bag by attaching four universal interlocking Clean-Up Handles. These four reinforced soft grip interlocking rubber handles make yard clean up a cinch Just load the tarp with clippings, leaves, or debris interlock the four soft grip handles and easily haul the tarp without a mess.

Specifications
  • Dimension: 1.75" H x 0.25" W x 8" L
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.