Zoro Homepage

LED MOUSE PAD-BLACK

  • Mfr # 30865

  • Zoro # G416433062


product price: $17.25
/ea

Key Features

Width
11 in
Material
Metal, Rubber
Height
9 in
Features
LED Lighted, Latex-free, Non-slip, USB Port, Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30865
Zoro #
G416433062
UPC #
35286308656
Country of Origin
Unknown

Dimensions

Width
11 in
Height
9 in

Details

Material
Metal, Rubber
Item
Mouse Pad
Features
LED Lighted, Latex-free, Non-slip, USB Port, Durable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.