Zoro Homepage

LED MOUSE PAD-HEX

  • Mfr # 30918

  • Zoro # G116433119


product price: $14.15
/ea

Key Features

Material
Metal, Rubber
Width
11 in
Height
9 in
Design
Matrix
Features
Durable, Latex-free, LED Lighted, USB Port, Non-slip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30918
Zoro #
G116433119
UPC #
35286309189
Country of Origin
Unknown

Dimensions

Width
11 in
Height
9 in

Details

Material
Metal, Rubber
Item
Mouse Pad
Design
Matrix
Features
Durable, Latex-free, LED Lighted, USB Port, Non-slip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.