
MEMORY FOAM MOUSE PAD WITH WRIST REST, BLUE, 7 1/4in X 8 1/4in
Mfr # 30206
Zoro # G410805032
product price: $17.59
/eaKey Features
Material
Memory Foam
Features
Wrist Rest, Non-skid
Application
Mouse
Width
9 in
Durability
Stress Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30206
Zoro #
G410805032
UPC #
35286302067
Country of Origin
Taiwan, Province of China
Dimensions
Width
9 in
Height
1 in
Depth
10 in
Diameter
9 in
Details
Item
Mouse Pad
Color
Blue
Material
Memory Foam
Features
Wrist Rest, Non-skid
Application
Mouse
Durability
Stress Resistant
Description
Memory Foam, or visco elastic, is one of the technologies developed by NASA. Best known in the form of mattresses and pillows, Allsop has brought memory foam to your office in the form of a mouse pad.The Memory Foam Mousepad is designed with a raised wrist rest and a large round mousing area. Multiple layers of memory form were combined to ensure maximum air circulation, conformity and wrist support. This ensures your hand and wrist in a more natural position while using your mouse. Wrist Filling Material: Foam; Mouse Pad/Wrist Rest Type: Mouse Pad with Wrist Rest; Colors: Blue; Theme: Solid Color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.