
MEMORY FOAM WRIST REST BLACK
Mfr # 30205
Zoro # G014884945
product price: $13.85
/eaKey Features
Height
1"
Width
18"
Recycled
Yes
Recycled Content
0.6
Durability
Stress Resistant, Anti-skid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30205
Zoro #
G014884945
UPC #
35286302050
Country of Origin
Taiwan, Province of China
Dimensions
Height
1"
Width
18"
Depth
2.80"
Details
Item
Keyboard Pad
Recycled
Yes
Recycled Content
0.6
Durability
Stress Resistant, Anti-skid
Material
Memory Foam, Rubber
Features
Comfortable, Ergonomic, Non-skid, Wrist Rest
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.