
Memory Foam Wrist Rest Blue
Mfr # 30204
Zoro # G016384610
product price: $28.85
/eaKey Features
Recycled
Yes
Color
Blue
Height
1 in
Durability
Anti-skid, Stress Resistant
Material
Rubber, Memory Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30204
Zoro #
G016384610
UPC #
-
Country of Origin
China
Dimensions
Height
1 in
Width
18 in
Depth
2.80 in
Details
Recycled
Yes
Color
Blue
Durability
Anti-skid, Stress Resistant
Material
Rubber, Memory Foam
Item
Keyboard Pad
Recycled Content
0.6
Features
Comfortable, Non-skid, Wrist Rest, Ergonomic
Description
Allsop is more than just a 44 year old family business. Allsop is an ideal. We connect the points between professionalism, invention and amazing people. Were always pushing the envelope and striving toward the concept of patented ingenuity within the context of our unique team culture. The Allsop family has been blessed to have hired some of the most interesting, creative, thoughtful and inspiring team mates all over the world. Artists, designers, accountants, office managers, marketing geniuses, engineers, salesmen and women and other amazingly talented and friendly team mates. For ease and comfort while using your keyboard. Memory foam supports your wrists and conforms to their contours. Helps relieve stress on pressure points. Retains body heat to improve blood circulation. Wrist rest material: Foam. Color: Blue. Contour pad: No. Integrated mouse pad: No. Postconsumer recycled content: 0 %. Total recycled content: 60 %. Dimensions: 20.75in x 3.25in x 1in.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.