
MEMORY FOAM WRIST REST SMALL-BLACK
Mfr # 30213
Zoro # G414884903
product price: $11.19
/eaKey Features
Width
5.30"
Height
1"
Depth
3"
Durability
Anti-skid
Features
Non-skid, Wrist Rest
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30213
Zoro #
G414884903
UPC #
35286302135
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.30"
Height
1"
Depth
3"
Details
Item
Wrist Rest
Durability
Anti-skid
Features
Non-skid, Wrist Rest
Material
Memory Foam, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.