
MOUSE PAD TECH MULTI STRIPES
Mfr # 30599
Zoro # G721703898
product price: $9.89
/eaSold in multiples of 2 for $19.78
Key Features
Surface Material
Cloth
Durability
Anti-skid
Height
0.10 in
Width
8.50 in
Material
Natural Rubber, Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30599
Zoro #
G721703898
UPC #
035286305990
Country of Origin
China
Dimensions
Height
0.10 in
Width
8.50 in
Length
8 in
Details
Surface Material
Cloth
Durability
Anti-skid
Material
Natural Rubber, Latex
Recycled
Yes
Environmentally Friendly
Yes
Design
Tech Multi Stripes
Features
Eco-friendly, Soft, Glue-free, Comfortable, PVC Free, Non-skid Base
Item
Mouse Pad
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.