
MOUSE PAD TECH PURPLE STRIPES
Mfr # 30600
Zoro # G214876894
product price: $8.99
/eaKey Features
Height
0.10"
Width
8.50"
Durability
Anti-skid
Printed Design/Pattern/Texture
Tech Purple Stripes
Recycled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30600
Zoro #
G214876894
UPC #
35286306003
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.10"
Width
8.50"
Length
8 in
Details
Item
Mouse Pad
Durability
Anti-skid
Printed Design/Pattern/Texture
Tech Purple Stripes
Recycled
Yes
Surface Material
Cloth
Environmentally Friendly
Yes
Features
Soft, Glue-free, Comfortable, Eco-friendly, Non-skid Base, PVC Free
Material
Natural Rubber, Latex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.