Shop ALLSOP
See all product information
Create Account
Mouse Pad w/Wrist Support, Black, Foam
- Mfr # ASP30203
- Zoro # G5741057
product price:Â
$
15.99
/ea
Key Features
Pad Type
Mouse Pad with Wrist Rest
Design
Solid Color
Material
Foam
Width
7 1/4 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASP30203
- Zoro #
- G5741057
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Mouse Pad
- Color
- Black
- Pad Type
- Mouse Pad with Wrist Rest
- Design
- Solid Color
- Material
- Foam
- Features
- Non-skid, Wrist Rest, Ergonomic
- Product Type
- Mouse Pad
- Shell Material
- Foam
- Wire Color
- Black
- Traction Material
- Foam
Dimensions
- Width
- 7 1/4 in
- Height
- 1 in
- Length
- 11 in
- Diameter
- 9"
- Depth
- 10"
- Thickness
- 1 in
- Overall Length
- 11 in
- Overall Depth
- 10 in
- Wire Rope Length
- 11 in
Description
Mouse Pad, Black, Solid Color Design, Foam, Height 1 in, Length 8 1/4 in, Width 7 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.