Shop ALLSOP
See all product information
Create Account
Naturesmart Mouse Pad, American Flag Design, 8 1/2 X 8 X 1/10
Mfr # 29302
Zoro # G710779620
product price:Â
$
9.45
/ea
Key Features
Design
American Flag
Material
Natural Rubber, Latex
Surface Material
Cloth
Recycled
Yes
Features
Glue-free, Comfortable, Non-skid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29302
- Zoro #
- G710779620
- UPC #
- 35286293020
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 8.50 in
- Height
- 0.79 in
- Length
- 8 in
Details
- Item
- Mouse Pad
- Design
- American Flag
- Material
- Natural Rubber, Latex
- Surface Material
- Cloth
- Recycled
- Yes
- Features
- Glue-free, Comfortable, Non-skid
- Durability
- Anti-skid
Description
Features glue- and chemical-free assembly. Soft cloth surface provides maximum comfort and precise tracking. Non-skid base prevents it from sliding around your desk while mousing. Mouse Pad/Wrist Rest Type: Mouse Pad; Colors: Blue/Red/White; Theme: American Flag; Depth: 8in.