
RAINDROP MOUSE PAD, BLUE
Mfr # 30182
Zoro # G814876904
product price: $10.95
/eaKey Features
Width
8.50"
Height
0.10"
Surface Material
Cloth
Durability
Anti-skid
Printed Design/Pattern/Texture
Soft Top Raindrop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30182
Zoro #
G814876904
UPC #
35286301824
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.50"
Height
0.10"
Length
8 in
Details
Item
Mouse Pad
Surface Material
Cloth
Durability
Anti-skid
Printed Design/Pattern/Texture
Soft Top Raindrop
Recycled
Yes
Features
Soft, Non-skid Base, PVC Free, Glue-free, Comfortable, Eco-friendly
Color
Blue
Material
Latex, Natural Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.