
US FLAG MOUSE PAD
Mfr # 29302
Zoro # G714885105
product price: $8.75
/eaKey Features
Height
0.79"
Width
8.50"
Surface Material
Cloth
Recycled
Yes
Printed Design/Pattern/Texture
American Flag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29302
Zoro #
G714885105
UPC #
35286293020
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.79"
Width
8.50"
Length
8 in
Details
Item
Mouse Pad
Surface Material
Cloth
Recycled
Yes
Printed Design/Pattern/Texture
American Flag
Durability
Anti-skid
Features
Glue-free, Comfortable, Non-skid
Material
Natural Rubber, Latex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.