Zoro Homepage

Abrasive Blast Cabinet, Pressure Feed

  • Mfr # 42000

  • Zoro # G3783138


product price: $3,600.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Cabinet Material
Steel
Includes
Dust Collector, Nozzle, Foot Pedal, Blasting Gun, Light Kit
Overall Dimensions
69 in x 81 in x 57 in
Work Area Width
46 in
Overall Width
81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42000
Zoro #
G3783138
UPC #
746340071958
Country of Origin
China

Dimensions

Overall Dimensions
69 in x 81 in x 57 in
Work Area Width
46 in
Overall Width
81 in
Work Area Depth
34 in
Overall Height
81 in
Overall Depth
57 in
Work Area Height
33 in
Work Area Dimensions
33 in x 46 in x 34 in
Window Height
15 in
Window Width
30 in
Top Opening Width
38 in
Top Opening Height
29 in

Details

Item
Abrasive Blast Cabinet
Cabinet Material
Steel
Includes
Dust Collector, Nozzle, Foot Pedal, Blasting Gun, Light Kit
Cabinet Design
Floor
Application
Abrasive Blasting, Surface Preparation
Side Opening
No Side Opening
Feed Type
Pressure
Min. CFM @ 80 PSI
25 cfm
Window
30 in x 15 in
Features
Faster Strip Rates, Foot Pedal Control for Operator Ease of Use, Heavy Duty Blast Gloves to Protect The User, Lighted Control Panel with Oversized Switches, Oversized Front Door to Easily Load Heavy and Bulky Items, Pressure Pot System with Automatic Refill
Air Pressure - Minimum
60 psi
Air Flow - Maximum
40 cfm @ 80 psi
Air Pressure - Maximum
110 psi
Work Area Weight Capacity - Maximum
400 lb
Tank or Hopper Capacity
5.4 gal
Cabinet Opening Type
Top Door

Description

Abrasive Blast Cabinet, Cabinet Material Steel, Cabinet Design Floor, Feed Type Pressure, Product Type Abrasive Blast Cabinet, Work Area Weight Capacity - Maximum 400 lb, Air Flow - Maximum 40 cfm @ 80 psi, Includes Dust Collector, Nozzle, Foot Pedal, Blasting Gun, Light Kit, Work Area Width 46 in, Work Area Depth 34 in, Work Area Height 33 in, Top Opening Width 38 in, Top Opening Height 29 in, Overall Width 81 in, Overall Depth 57 in, Overall Height 81 in, Tank or Hopper Capacity 5.4 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.