Zoro Homepage

Air Cylinder Seat, 6 3/4 in L, 6 1/8 in W

  • Mfr # 4201298

  • Zoro # G210769206


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Dia.
6 1/8 in
Overall Width
6 1/8 in
Overall Height
5 in
Overall Length
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4201298
Zoro #
G210769206
UPC #
746340074119
Country of Origin
China

Dimensions

Overall Dia.
6 1/8 in
Overall Width
6 1/8 in
Overall Height
5 in
Overall Length
6 3/4 in

Details

Item
Air Cylinder Seat
Material
Steel

Description

Air Cylinder Seat, Includes Not Applicable, Product Type Air Cylinder Seat, Compatible with Grainger Part Number 448M04, Overall Dia. 6 1/8 in, Overall Length 6 3/4 in, Overall Width 6 1/8 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 42000, Material Steel, Overall Height 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.