Zoro Homepage

Air Jet with Sleeve

  • Mfr # 4150052

  • Zoro # G5007506


product price: $35.89
/ea

Key Features

Fits Brand
Allsource
For Use With Mfr. Model Number
41200, 41800
Air Flow - Maximum
15 cfm
Air Jet Inner Diameter
3 mm
Air Pressure - Maximum
110 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4150052
Zoro #
G5007506
UPC #
-
Country of Origin
China

Dimensions

Air Jet Inner Diameter
3 mm

Details

Fits Brand
Allsource
Item
Air Jet with Sleeve
For Use With Mfr. Model Number
41200, 41800
Air Flow - Maximum
15 cfm
Air Pressure - Maximum
110 psi
Compatible Feed Type
Siphon

Description

Air Jet with Sleeve, Compatible Feed Type Siphon, Air Flow - Maximum 15 cfm, Air Jet Inner Diameter 3 mm, Air Pressure - Maximum 110 psi, Compatible with Grainger Part Number 48ME53, 48ME54, 53CV99, Compatible with Manufacturer Model Number 41200, 41500, 41800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.