Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ballast for Lamp, 48ME53 and 48ME54

  • Mfr # 41870

  • Zoro # G5007479


product price: $69.11
/ea

Key Features

Overall Height
13 in
Overall Width
3 in
For Use With Mfr. Model Number
41200, 41800
Fits Brand
Allsource
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41870
Zoro #
G5007479
UPC #
-
Country of Origin
China

Dimensions

Overall Height
13 in
Overall Width
3 in
Overall Length
13 in

Details

For Use With Mfr. Model Number
41200, 41800
Fits Brand
Allsource
Item
Ballast

Description

Ballast, Includes Not Applicable, Product Type Ballast, Compatible with Grainger Part Number 48ME53, Overall Dia. Not Applicable, Overall Length 13 in, Overall Width 3 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 41800, Material Not Applicable, Overall Height 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.