Closure Gasket
Mfr # 40228
Zoro # G5007558
product price: $81.29
/ea
Free Shipping & Returns
Key Features
Overall Height
4 in
Overall Width
4 in
Fits Brand
ALC
For Use With Mfr. Model Number
40000, 40002, 41200, 41800
Material
Poly-Urethane Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40228
Zoro #
G5007558
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Width
4 in
Overall Length
4 in
Overall Dia.
4 in
Details
Fits Brand
ALC
Item
Closure Gasket
For Use With Mfr. Model Number
40000, 40002, 41200, 41800
Material
Poly-Urethane Elastomer
Description
Closure Gasket, Includes Not Applicable, Product Type Tank Closure Gasket, Compatible with Grainger Part Number 15E741, 15E742, 15E743, 15E744, 58LZ47, Overall Dia. 4 in, Overall Length 4 in, Overall Width 4 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 40001, 40002, 40002SB, 40003, 40003SB, 40004, 40005, 41600, Material Poly-Urethane Elastomer, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.