Zoro Homepage

Door Spring, Gas Charged

  • Mfr # 41835

  • Zoro # G5113599


product price: $112.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
41200, 41800
Fits Brand
Allsource
Overall Height
18 1/2 in
Overall Width
1 in
Overall Length
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41835
Zoro #
G5113599
UPC #
-
Country of Origin
China

Dimensions

Overall Height
18 1/2 in
Overall Width
1 in
Overall Length
18 1/2 in

Details

For Use With Mfr. Model Number
41200, 41800
Item
Gas Cylinder Air Spring
Fits Brand
Allsource

Description

Gas Cylinder Air Spring, Includes Not Applicable, Product Type Gas Cylinder Air Spring, Compatible with Grainger Part Number 448M04, 48ME53, Overall Dia. Not Applicable, Overall Length 18 1/2 in, Overall Width 1 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 41800, 42000, Material Not Applicable, Overall Height 18 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.