Zoro Homepage

Dual Station Abrasive Blast Cabinet

  • Mfr # 41200

  • Zoro # G2361829


product price: $3,585.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Blast Cabinet Grouping
Dual-Station Abrasive Blast Cabinet
Cabinet Material
Steel
Includes
Foot Pedal, Safety Gloves, Nozzle
Top Opening
29 in x 38 in
Work Area Width
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41200
Zoro #
G2361829
UPC #
746340070869
Country of Origin
China

Dimensions

Work Area Width
46 in
Overall Height
72 1/2 in
Overall Width
71 in
Work Area Depth
49 in
Overall Dimensions
72-1/2 in x 71 in x 55 in
Work Area Dimensions
33 in x 46 in x 49 in
Work Area Height
33 in
Overall Depth
55 in
Window Height
15 in
Window Width
30 in
Top Opening Width
38 in
Top Opening Height
29 in

Description

Dual Station Abrasive Blast Cabinet, Cabinet Material Steel, Cabinet Design Floor, Feed Type Siphon, Product Type Dual Station Blast Cabinet, Work Area Weight Capacity - Maximum 500 lb, Air Flow - Maximum 20 cfm, 40 cfm @ 80 psi (Dual Operator), Includes Foot Pedal, Safety Gloves, Nozzle, Work Area Width 46 in, Work Area Depth 49 in, Work Area Height 33 in, Top Opening Width 38 in, Top Opening Height 29 in, Overall Width 71 in, Overall Depth 55 in, Overall Height 72 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.