Zoro Homepage

Economy Spot Blaster, 80-125 PSI

  • Mfr # 4001344

  • Zoro # G4295873


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Feed Type
Siphon
Min. CFM @ 80 PSI
15 cfm
Nozzle Inner Dia.
1/4 in
Blasting Accessory Grouping
Gun
Includes
(1) lb of Abrasive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4001344
Zoro #
G4295873
UPC #
746340033185
Country of Origin
Taiwan, Province of China

Dimensions

Nozzle Inner Dia.
1/4 in
Nozzle Connector Size
5/16 in
Hose Connector Size
1/4 in

Details

Feed Type
Siphon
Min. CFM @ 80 PSI
15 cfm
Blasting Accessory Grouping
Gun
Includes
(1) lb of Abrasive
Air Pressure (PSI)
80 to 125
Item
Economy Spot Blaster
Air Pressure - Maximum
125 psi
Gun Material
Steel
Hose Connector Type
NPT
Nozzle Material
Steel
Air Pressure - Minimum
80 psi
Air Flow - Maximum
15 cfm

Description

Economy Spot Blaster, Product Type Spot Blaster, Feed Type Siphon, Air Flow - Maximum 15 cfm, Nozzle Inner Dia. 1/4 in, Nozzle Material Steel, Hose Connector Size 1/4 in, Hose Connector Type NPT, Hose Length Not Applicable, Air Pressure - Minimum 80 psi, Air Pressure - Maximum 125 psi, Includes (1) lb of Abrasive, Gun Material Steel, Nozzle Connector Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.