Zoro Homepage

Glove Clamps, 8 1/2 in L, 8 1/2 in W

  • Mfr # 41514

  • Zoro # G210791689


product price: $18.59
/ea

Key Features

Material
Plastic
Overall Length
8 1/2 in
Overall Height
1/2 in
Overall Width
8 1/2 in
Overall Dia.
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41514
Zoro #
G210791689
UPC #
746340038890
Country of Origin
China

Dimensions

Overall Length
8 1/2 in
Overall Height
1/2 in
Overall Width
8 1/2 in
Overall Dia.
8 1/2 in

Details

Item
Glove Clamps
Material
Plastic

Description

Glove Clamps, Includes Not Applicable, Product Type Glove Clamp, Compatible with Grainger Part Number 448M04, 48ME53, 48ME54, 53CV99, Overall Dia. 8 1/2 in, Overall Length 8 1/2 in, Overall Width 8 1/2 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 41200, 41500, 41800, 42000, Material Plastic, Overall Height 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.