Zoro Homepage

Lamp Window Underlay, PK5

  • Mfr # 41916

  • Zoro # G5007497


product price: $37.19
/pk 5, $7.44/ea

Key Features

Overall Height
35 in
Overall Width
10 in
Fits Brand
Allsource
For Use With Mfr. Model Number
41200, 41800
Includes
(5) Light Window Underlays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41916
Zoro #
G5007497
UPC #
-
Country of Origin
China

Dimensions

Overall Height
35 in
Overall Width
10 in
Overall Length
35 in

Details

Fits Brand
Allsource
For Use With Mfr. Model Number
41200, 41800
Item
Lamp Window Underlay
Includes
(5) Light Window Underlays
Material
Steel

Description

Lamp Window Underlay, Includes (5) Light Window Underlays, Product Type Lamp Window Underlay, Compatible with Grainger Part Number 48ME53, 48ME54, Overall Dia. Not Applicable, Overall Length 35 in, Overall Width 10 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 41200, 41800, Material Steel, Overall Height 35 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.