Zoro Homepage

Light Window, 26 in L, 6 1/8 in W

  • Mfr # 4150004

  • Zoro # G610769196


product price: $46.69
/ea

Key Features

Material
Plexiglass
Overall Width
6 1/8 in
Overall Height
1/4 in
Overall Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4150004
Zoro #
G610769196
UPC #
746340038371
Country of Origin
United States

Dimensions

Overall Width
6 1/8 in
Overall Height
1/4 in
Overall Length
26 in

Details

Item
Light Window
Material
Plexiglass

Description

Light Window, Includes Not Applicable, Product Type Lamp Window, Compatible with Grainger Part Number 53CV99, Overall Dia. Not Applicable, Overall Length 26 in, Overall Width 6 1/8 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 41500, Material Plexiglass, Overall Height 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.