Zoro Homepage

Light Window Underlay Protector, PK5

  • Mfr # 41914

  • Zoro # G610769226


product price: $19.39
/pk 5, $3.88/ea

Key Features

Material
Polystyrene
Overall Length
23 1/2 in
Overall Height
1/8 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41914
Zoro #
G610769226
UPC #
746340039699
Country of Origin
China

Dimensions

Overall Length
23 1/2 in
Overall Height
1/8 in
Overall Width
4 in

Details

Item
Light Window Underlay Protector
Material
Polystyrene

Description

Light Window Underlay Protector, Includes Not Applicable, Product Type Light Underlay, Compatible with Grainger Part Number 53CV99, Overall Dia. Not Applicable, Overall Length 23 1/2 in, Overall Width 4 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 41500, Material Polystyrene, Overall Height 1/8 in, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.