Zoro Homepage

Nozzle, 6mm, PK3

  • Mfr # 41911

  • Zoro # G5007585


product price: $41.99
/pk 3, $14.00/ea

Key Features

Feed Type
Siphon
Fits Brand
Allsource
For Use With Mfr. Model Number
41200, 41800
Includes
Nozzle O-Rings
Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41911
Zoro #
G5007585
UPC #
746340419118
Country of Origin
China

Dimensions

Base Outer Diameter
3/4 in
Overall Length
1 1/2 in
Tip Outer Diameter
3/4 in
Inner Diameter
6 mm

Details

Feed Type
Siphon
Fits Brand
Allsource
Item
Abrasive Blast Nozzle
For Use With Mfr. Model Number
41200, 41800
Includes
Nozzle O-Rings
Shape
Straight
Material
Ceramic
Air Flow - Maximum
15 cfm

Description

Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Siphon, Material Ceramic, Shape Straight, Inner Diameter 6 mm, Tip Outer Diameter 3/4 in, Base Outer Diameter 3/4 in, Overall Length 1 1/2 in, Air Flow - Maximum 15 cfm, Includes Nozzle O-Rings, Compatible with Manufacturer Model Number 41200, 41500, 41800, Compatible with Grainger Part Number 48ME53, 48ME54, 53CV99, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.