Zoro Homepage

Outer Plexiglass Window, 24 in L

  • Mfr # 4150019

  • Zoro # G210769114


product price: $31.89
/ea

Key Features

Material
Plexiglass
Overall Width
12 in
Overall Length
24 in
Overall Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4150019
Zoro #
G210769114
UPC #
746340038524
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Length
24 in
Overall Height
1/4 in

Details

Item
Outer Plexiglass Window
Material
Plexiglass

Description

Outer Plexiglass Window, Includes Not Applicable, Product Type Window, Compatible with Grainger Part Number 53CV99, Overall Dia. Not Applicable, Overall Length 24 in, Overall Width 12 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 41500, Material Plexiglass, Overall Height 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.