Zoro Homepage

Premium Glove, 7" x 24", PR

  • Mfr # 40238

  • Zoro # G5007530


product price: $49.89
/pr

Key Features

Overall Width
7 in
For Use With Mfr. Model Number
41200, 41500, 41800
Fits Brand
Allsource
Glove Diameter
7 in
Glove Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40238
Zoro #
G5007530
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7 in
Glove Diameter
7 in
Overall Length
24 in

Details

For Use With Mfr. Model Number
41200, 41500, 41800
Item
Blasting Glove Set
Fits Brand
Allsource
Glove Material
Rubber

Description

Blasting Glove Set, Glove Hand Style Left, Right, Glove Diameter 7 in, Overall Length 24 in, Glove Material Rubber, Compatible with Grainger Part Number 448M04, 48ME53, 48ME54, 53CV99, Compatible with Manufacturer Model Number 41200, 41500, 41800, 42000, Overall Width 7 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.