Zoro Homepage

Premium Glove, 7" x 33", PR

  • Mfr # 40249

  • Zoro # G5007521


product price: $92.89
/pr
Free Shipping & Returns

Key Features

Overall Width
7 in
Fits Brand
Allsource
For Use With Mfr. Model Number
41200, 41800
Overall Length
33 in
Glove Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40249
Zoro #
G5007521
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7 in
Overall Length
33 in
Glove Diameter
7 in

Details

Fits Brand
Allsource
For Use With Mfr. Model Number
41200, 41800
Item
Blasting Glove Set
Glove Material
Rubber

Description

Blasting Glove Set, Glove Hand Style Left, Right, Glove Diameter 7 in, Overall Length 33 in, Glove Material Rubber, Compatible with Grainger Part Number 448M04, 48ME53, 48ME54, 53CV99, Compatible with Manufacturer Model Number 41200, 41500, 41800, 42000, Overall Width 7 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.