Zoro Homepage

Retainer, 1 1/4 in L, 1 1/4 in W, Steel

  • Mfr # 4150042

  • Zoro # G110769269


product price: $23.35
/ea

Key Features

Material
Steel
Overall Width
1 1/4 in
Overall Dia.
1 1/4 in
Overall Length
1 1/4 in
Overall Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4150042
Zoro #
G110769269
UPC #
746340038630
Country of Origin
China

Dimensions

Overall Width
1 1/4 in
Overall Dia.
1 1/4 in
Overall Length
1 1/4 in
Overall Height
3/4 in

Details

Item
Retainer
Material
Steel

Description

Retainer, Includes Not Applicable, Product Type Nozzle Retainer Nut, Compatible with Grainger Part Number 448M04, 48ME53, 48ME54, 53CV99, Overall Dia. 1 1/4 in, Overall Length 1 1/4 in, Overall Width 1 1/4 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 41200, 41500, 41800, 42000, Material Steel, Overall Height 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.