Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retainer, 2 in L, 1 in W, Steel

  • Mfr # 42050

  • Zoro # G710769270


product price: $47.85
/ea

Key Features

Material
Steel
Overall Length
2 in
Overall Height
1 in
Overall Width
1 in
Overall Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42050
Zoro #
G710769270
UPC #
746340072719
Country of Origin
China

Dimensions

Overall Length
2 in
Overall Height
1 in
Overall Width
1 in
Overall Dia.
1 in

Details

Item
Retainer
Material
Steel

Description

Retainer, Includes Not Applicable, Product Type Nozzle Retainer, Compatible with Grainger Part Number 448M04, Overall Dia. 1 in, Overall Length 2 in, Overall Width 1 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 42000, Material Steel, Overall Height 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.