Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Siphon Feed Blasting Hose, 60 in L

  • Mfr # 41859

  • Zoro # G410791687


product price: $59.29
/ea

Key Features

Material
Rubber
Hose Inner Diameter
1/2 in
Hose Outer Diameter
1 in
Air Pressure - Maximum
110 psi
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41859
Zoro #
G410791687
UPC #
746340039422
Country of Origin
China

Dimensions

Hose Inner Diameter
1/2 in
Hose Outer Diameter
1 in
Overall Length
60 in

Details

Item
Siphon Feed Blasting Hose
Material
Rubber
Air Pressure - Maximum
110 psi

Description

Abrasive Hose 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.