Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, 1 1/2 in L, 1 1/4 in W, Plastic

  • Mfr # 4150041

  • Zoro # G410769129


product price: $9.89
/ea

Key Features

Material
Plastic
Overall Height
1 1/2 in
Overall Width
1 1/4 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4150041
Zoro #
G410769129
UPC #
746340038623
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Overall Width
1 1/4 in
Overall Length
1 1/2 in

Details

Item
Switch
Material
Plastic

Description

Switch, Includes Not Applicable, Product Type Switch, Compatible with Grainger Part Number 448M04, 48ME53, 48ME54, 53CV99, Overall Dia. Not Applicable, Overall Length 1 1/2 in, Overall Width 1 1/4 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 41200, 41500, 4100, 42000, Material Plastic, Overall Height 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.