Zoro Homepage

Vac Blaster, 1100W, 120V, 1.5 HP, 50 lb. Cap

  • Mfr # 41700

  • Zoro # G7473006


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Blaster Grouping
Portable Abrasive Blaster
Feed Type
Siphon
Hopper Capacity (Lb.)
50 lb
Hopper Material
Steel
Hose Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41700
Zoro #
G7473006
UPC #
746340417008
Country of Origin
China

Dimensions

Hose Length
8 ft
Nozzle Inner Dia.
1/4 in
Tank Dimension (In.)
15 x 22
Hose Inner Diameter
3/8 in
Tank Height
22 in

Details

Blaster Grouping
Portable Abrasive Blaster
Feed Type
Siphon
Hopper Capacity (Lb.)
50 lb
Hopper Material
Steel
Min. CFM @ 80 PSI
15 cfm
Air Pressure (PSI)
80 to 110
Includes
Air Jet, Wrench
Item
Portable Abrasive Blaster with Vacuum
Application
Abrasive Blasting
Features
ASME Certified
Material
Steel
Compatible Abrasive Media
Aluminum Oxide, Corn Cobs, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells
Air Pressure - Maximum
110 psi
Air Flow - Maximum
15 cfm
Air Pressure - Minimum
80 psi
Weight Capacity
35 lb
Tank Capacity
28 gal

Description

Portable Abrasive Blaster with Vacuum, Weight Capacity 35 lb, Nozzle Inner Dia. 1/4 in, Hose Inner Diameter 3/8 in, Hose Length 8 ft, Air Flow - Maximum 15 cfm, Air Pressure - Maximum 110 psi, Air Pressure - Minimum 80 psi, Compatible Abrasive Media Aluminum Oxide, Corn Cobs, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells, Includes Air Jet, Wrench, Feed Type Siphon, Features ASME Certified, Tank Capacity 28 gal, Tank Height 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.