Zoro Homepage

Viewing Window Inner Plexiglass

  • Mfr # 41823

  • Zoro # G5113617


product price: $73.69
/ea

Key Features

For Use With Mfr. Model Number
41200, 41800
Fits Brand
Allsource
Overall Height
29 in
Material
Plexiglass
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41823
Zoro #
G5113617
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 in
Overall Width
14 in
Overall Length
29 in

Details

Item
Inner Plexiglass Window
For Use With Mfr. Model Number
41200, 41800
Fits Brand
Allsource
Material
Plexiglass

Description

Inner Plexiglass Window, Includes Not Applicable, Product Type Inner Plexiglass Window, Compatible with Grainger Part Number 448M04, 48ME53, 48ME54, Overall Dia. Not Applicable, Overall Length 29 in, Overall Width 14 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 41200, 41800, 42000, Material Plexiglass, Overall Height 29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.