Zoro Homepage

Viewing Window Outer Plexiglass

  • Mfr # 41822

  • Zoro # G5113608


product price: $39.35
/ea

Key Features

Fits Brand
Allsource
For Use With Mfr. Model Number
41200, 41800
Overall Length
30 in
Overall Width
14 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41822
Zoro #
G5113608
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Width
14 in
Overall Height
30 in

Details

Item
Outer Plexiglass Window
Fits Brand
Allsource
For Use With Mfr. Model Number
41200, 41800
Material
Plexiglass

Description

Outer Plexiglass Window, Includes Not Applicable, Product Type Outer Plexiglass Window, Compatible with Grainger Part Number 448M04, 48ME53, 48ME54, Overall Dia. Not Applicable, Overall Length 30 in, Overall Width 14 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 41200, 41800, 42000, Material Plexiglass, Overall Height 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.