Zoro Homepage

Viewing Window Underlay, PK5

  • Mfr # 41915

  • Zoro # G5007488


product price: $43.49
/pk 5, $8.70/ea

Key Features

Overall Height
26 in
Overall Width
12 in
Fits Brand
Allsource
For Use With Mfr. Model Number
41200, 41800
Includes
(5) Window Underlays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41915
Zoro #
G5007488
UPC #
746340419156
Country of Origin
China

Dimensions

Overall Height
26 in
Overall Width
12 in
Overall Length
26 in

Details

Item
Window Underlayment
Fits Brand
Allsource
For Use With Mfr. Model Number
41200, 41800
Includes
(5) Window Underlays
Material
Polystyrene

Description

Window Underlayment, Includes (5) Window Underlays, Product Type Window Underlayment, Compatible with Grainger Part Number 448M04, 48ME54, Overall Dia. Not Applicable, Overall Length 26 in, Overall Width 12 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 41200, 42000, Material Polystyrene, Overall Height 26 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.