This item is Discontinued.

Allstar Marketing Group 270217 Vasta Veggie & Fruit Sheet Slicer 270217

This item is Discontinued.

Allstar Marketing Group

270217 Vasta Veggie & Fruit Sheet Slicer (Discontinued)

Mfr # 270217
Zoro # G703999936
UPC # 740275053690
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
270217
Zoro #
G703999936
UPC #
740275053690
Country of Origin
China

Description

As Seen On TV, Vasta Veggie and Fruit Sheet Slicer. Just spin and slice your favorite fruits and veggies. Ideal for low carb cooking. Great for raw zucchinis, potatoes, beets, apples, pears and much more. Razor sharp stainless steel blade slices fruits and vegetables into thin sheets. BPA free, hand wash. Compact design for easy cleanup and storage. Keto, vegan, vegetarian friendly. Includes 1 Vasta slicer, 1 "fettuccini" blade attachment with instruction booklet/recipes.

Specifications
  • Length: 11"
  • Width: 9"
  • Height: 5"
  • Weight: 1.11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.