
0.12 in. NPT Female Weld Bung - Steel
Mfr # ALL50750
Zoro # G015961669
product price: $33.69
/eaKey Features
Material
Steel
Size
0.12 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALL50750
Zoro #
G015961669
UPC #
848238074802
Country of Origin
China
Dimensions
Size
0.12 in
Details
Material
Steel
Description
Motor State Distributing has set the pace for high-performance automotive components for racing street and off-road use. We offer wide range of quality auto accessories. Weld-on bungs in 6061 aluminum or mild steel and allow additional fittings to be added to radiators oil pans building of tanks or other components. Specifications - Material: Steel - Size: 0.12in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.