0.18 in. Union Inverted Flare Nut for 0.37 in.-24 Line, Natural, 4PK

  • Mfr # ALL50130

  • Zoro # G716210288


product price:  $44.99
/pk 4, $11.25/ea

Key Features

Fitting
0.37 in.-24
Finish
Natural
Tube Size
0.18 in
Fitting Angle
Straight
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALL50130
Zoro #
G716210288
UPC #
848238026160
Country of Origin
China

Dimensions

Tube Size
0.18 in

Details

Fitting
0.37 in.-24
Finish
Natural
Fitting Angle
Straight
Material
Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.