Zoro Homepage

0.31-18 x 2.5 in. Grade 5 Coarse Thread Hex Head Bolts, 10PK

  • Mfr # ALL16228

  • Zoro # G515756000


product price: $32.59
/pk 10, $3.26/ea

Key Features

System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL16228
Zoro #
G515756000
UPC #
848238059458
Country of Origin
China

Details

System of Measurement
Inch
Item
Hex Head Cap Screw

Description

Features -Allstar has all the hex head bolts that you need to finish any job or build any project -A variety of sizes you are sure to find the right bolt nuts -These bolts nuts and washers are manufactured with only the highest quality materials -Allstar Grade 5 hex head bolts are coarse and fine thread -Their extensive line is suitable for various medium to lightly heavy-duty needs -The steel bolts are plated to resist corrosion and are assorted lengths and thread sizes -Pack of 10 Specifications - Fastener Finish: Zinc plated - Fastener Material: Steel - Fastener Head Style: Hex Head - Fastener Grade: Grade 5 - Fastener Size: 0.31-18in - Underhead Length: 2.5in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.