0.31 x 0.5 in. Oval Allen Head Steel Button Fasteners, 10PK

  • Mfr # ALL19152

  • Zoro # G810063506


product price: $62.79
/pk 10, $6.28/ea

Key Features

Quick Fastener Shank Diameter
0.31 in
Quick Fastener Finish
Cadmium plated
Quick Fastener Material
Steel
Quick Fastener Shank Length
0.5 in
Quick Fastener Head Style
Oval allen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL19152
Zoro #
G810063506
UPC #
848238060454
Country of Origin
China

Dimensions

Quick Fastener Shank Diameter
0.31 in
Quick Fastener Shank Length
0.5 in

Details

Quick Fastener Finish
Cadmium plated
Quick Fastener Material
Steel
Quick Fastener Head Style
Oval allen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.