Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.31 x 0.50 in. Flush Head Self-Ejecting Steel Fasteners, 10PK

  • Mfr # ALL19000

  • Zoro # G215765876


product price: $62.15
/pk 10, $6.22/ea

Key Features

Size
5/16 in x 0.50 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL19000
Zoro #
G215765876
UPC #
848238009569
Country of Origin
China

Dimensions

Size
5/16 in x 0.50 in

Details

Material
Steel

Description

Features -Self Ejecting Buttons are used to securely attach body panels -They make removing these panels extremely easy -Used for quick access to the engine transmission and chassis -Each self-ejecting fastener is assembled with a spring -Pack of 10 Specifications - Material: Steel - Size: 5/16in x 0.50in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.