Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.37 in.-24 Right Hand Threaded Tube End - 0.75x 0.058 in.

  • Mfr # ALL22512

  • Zoro # G409194598


product price: $34.99
/ea

Key Features

Material
Steel
Thread Hand
Right Hand
Thread Size
3/8 in-24
Tubing Size
0.75x 0.058 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL22512
Zoro #
G409194598
UPC #
848238014860
Country of Origin
China

Dimensions

Thread Size
3/8 in-24
Tubing Size
0.75x 0.058 in.

Details

Material
Steel
Thread Hand
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.