
0.375-16 x 1.5 in. Grade 5 Coarse Thread Hex Head Bolts, 10PK
Mfr # ALL16244
Zoro # G115755946
product price: $31.95
/pk 10, $3.20/eaKey Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALL16244
Zoro #
G115755946
UPC #
848238059496
Country of Origin
China
Details
System of Measurement
Inch
Item
Hex Head Cap Screw
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc plated
Description
Features -Allstar has all the hex head bolts that you need to finish any job or build any project -A variety of sizes you are sure to find the right bolt nuts -These bolts nuts and washers are manufactured with only the highest quality materials -Allstar Grade 5 hex head bolts are coarse and fine thread -Their extensive line is suitable for various medium to lightly heavy-duty needs -The steel bolts are plated to resist corrosion and are assorted lengths and thread sizes -Pack of 10 Specifications - Fastener Finish: Zinc plated - Fastener Material: Steel - Fastener Head Style: Hex Head - Fastener Grade: Grade 5 - Fastener Size: 0.375-16in - Underhead Length: 1.5in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.