Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.43 x 0.5 in. Flush Head Aluminum Fasteners, 10PK

  • Mfr # ALL19267

  • Zoro # G414870173


product price: $65.15
/pk 10, $6.52/ea

Key Features

Size
0.43 x 0.5 in.
Height
1 in
Length
7 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL19267
Zoro #
G414870173
UPC #
848238093803
Country of Origin
China

Dimensions

Size
0.43 x 0.5 in.
Height
1 in
Length
7 in
Width
4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.